
Replacement for Respironics 989805607831 Bulb Only replacement light bulb lamp
Mfr # 989805607831 BULB ONLY RESPIRONICS
Zoro # G903235117
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
989805607831 BULB ONLY RESPIRONICS
Zoro #
G903235117
UPC #
-
Country of Origin
China
Details
Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3250
Description
Replacement for Respironics 989805607831 Bulb Only replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.