Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Riegl 70301 Battery

  • Mfr # 70301

  • Zoro # G905381010


product price: $50.95
/ea

Key Features

Diagonal Image Size
109"
Environmental Certification
GREENGUARD Gold
Screen Width
92.1"
Screen Height
57.5"
Mount Type
Wall/Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70301
Zoro #
G905381010
UPC #
-
Country of Origin
China

Dimensions

Diagonal Image Size
109"
Screen Width
92.1"
Screen Height
57.5"

Details

Item
Projection Screen
Environmental Certification
GREENGUARD Gold
Mount Type
Wall/Ceiling Mount
Screen Fabric
High Contrast Matte White
Screen Folding Mechanism
Manual
Environmentally Friendly
Yes

Description

Replacement for Riegl 70301 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.