Zoro Homepage

Replacement for Ritter 153-639 replacement light bulb lamp

  • Mfr # 153-639 RITTER

  • Zoro # G203021847


product price: $56.89
/ea

Key Features

Voltage
17
Watts
95
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-639 RITTER
Zoro #
G203021847
UPC #
-
Country of Origin
China

Details

Voltage
17
Watts
95
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Color Temp.
3050

Description

Replacement for Ritter 153-639 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.