Shop ILC
See all product information
Create Account
Replacement for Rollei OF America Nikor B & W replacement light bulb lamp, 2PK
Mfr # NIKOR B & W ROLLEI OF AMERICA
Zoro # G210159830
product price:Â
$
53.39
/pk 2, $26.70/ea
Key Features
Bulb Shape
S14
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
75 W
Bulb Color Temp.
2900 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIKOR B & W ROLLEI OF AMERICA
- Zoro #
- G210159830
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- S14
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
- Watts
- 75 W
- Bulb Color Temp.
- 2900 K
Description
Replacement for Rollei OF America Nikor B & W replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.