Shop ILC
See all product information
Create Account
Replacement for ROLLEI OF AMERICA P-66S
- Mfr # P-66S ROLLEI OF AMERICA
- Zoro # G003227043
product price:Â
$
21.55
/ea
Key Features
Voltage
24
Watts
250
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-66S ROLLEI OF AMERICA
- Zoro #
- G003227043
- UPC #
- -
- Country of Origin
- China
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp.
- 3400
Description
Replacement for Rollei OF America P-66s replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.