Shop ILC
See all product information
Create Account
Replacement for Rollei OF America Rolleimat B&W replacement light bulb lamp, 2PK
Mfr # ROLLEIMAT B&W ROLLEI OF AMERICA
Zoro # G510159752
product price:Â
$
51.99
/pk 2, $26.00/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
S14
Bulb Color Temp.
2900 K
Voltage
120 V
Watts
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ROLLEIMAT B&W ROLLEI OF AMERICA
- Zoro #
- G510159752
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- S14
- Bulb Color Temp.
- 2900 K
- Voltage
- 120 V
- Watts
- 75 W
Description
Replacement for Rollei OF America Rolleimat B&W replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.