Zoro Homepage

Replacement for Rolls Royce Phantom Year 2004 Headlights Low/dual replacement light bulb lamp

  • Mfr # PHANTOM YEAR 2004 HEADLIGHTS LOW/DUAL ROLLS

  • Zoro # G802992760


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
P32D-2
Watts
35
Voltage
12
Color Temperature
4300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHANTOM YEAR 2004 HEADLIGHTS LOW/DUAL ROLLS
Zoro #
G802992760
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P32D-2
Watts
35
Voltage
12
Color Temperature
4300

Description

Replacement for Rolls Royce Phantom Year 2004 Headlights Low/dual replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.