
Replacement for RUSCH PILLING MILLER 11 LARGE
Mfr # MILLER 11 LARGE RUSCH PILLING
Zoro # G702773292
product price: $19.99
/eaKey Features
Bulb Shape
TL1.5
Wattage Equivalency
0.7
Watts
0.7
Voltage
2.5
Color Temperature
2500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MILLER 11 LARGE RUSCH PILLING
Zoro #
G702773292
UPC #
-
Country of Origin
China
Details
Bulb Shape
TL1.5
Wattage Equivalency
0.7
Watts
0.7
Voltage
2.5
Color Temperature
2500
Description
Replacement for Rusch Pilling Miller 11 Large replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.