Zoro Homepage

Replacement for SATCO 100T3Q/CL 79MM

  • Mfr # 100T3Q/CL 79MM SATCO

  • Zoro # G703014424


product price: $19.19
/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100T3Q/CL 79MM SATCO
Zoro #
G703014424
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for Satco 100t3q/cl 79mm replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.