Shop ILC
See all product information
Create Account
Replacement for Satco 11ledreflector/5000k/e26 replacement light bulb lamp
Mfr # 11LEDREFLECTOR/5000K/E26 SATCO
Zoro # G102782856
product price:Â
$
45.25
/ea
Key Features
Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R30
Color Temperature
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11LEDREFLECTOR/5000K/E26 SATCO
- Zoro #
- G102782856
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 12
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- R30
- Color Temperature
- 5000
- Wattage Equivalency
- 12
Description
Replacement for Satco 11ledreflector/5000k/e26 replacement light bulb lamp