Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco 13par30/ln/led/40 Foot /2700k/120v/d replacement light bulb lamp

  • Mfr # 13PAR30/LN/LED/40`/2700K/120V/D SATCO

  • Zoro # G202817502


product price: $59.45
/ea

Key Features

Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13PAR30/LN/LED/40`/2700K/120V/D SATCO
Zoro #
G202817502
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
2700
Wattage Equivalency
12

Description

Replacement for Satco 13par30/ln/led/40 Foot /2700k/120v/d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.