Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco 15par38/led/40 Foot /3000k/120v/d replacement light bulb lamp

  • Mfr # 15PAR38/LED/40`/3000K/120V/D SATCO

  • Zoro # G202817946


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
14
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15PAR38/LED/40`/3000K/120V/D SATCO
Zoro #
G202817946
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
14
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Color Temperature
3000
Wattage Equivalency
14

Description

Replacement for Satco 15par38/led/40 Foot /3000k/120v/d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.