Shop ILC
See all product information
Create Account
Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK
Mfr # 15R30/27/GU24 SATCO
Zoro # G510161458
product price:Â
$
64.69
/pk 2, $32.35/ea
Key Features
Bulb Shape
R30
Bulb Color Temp.
2700 K
Voltage
120 V
Watts
15 W
Bulb Base Type
GU24 2 PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15R30/27/GU24 SATCO
- Zoro #
- G510161458
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- R30
- Bulb Color Temp.
- 2700 K
- Voltage
- 120 V
- Watts
- 15 W
- Bulb Base Type
- GU24 2 PIN
Description
Replacement for Satco 15r30/27/gu24 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.