Zoro Homepage

Replacement for Satco 20t61/2n/if replacement light bulb lamp, 5PK

  • Mfr # 20T61/2N/IF SATCO

  • Zoro # G510189773


product price: $65.65
/pk 5, $13.13/ea

Key Features

Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Voltage
130 V
Bulb Shape
T6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20T61/2N/IF SATCO
Zoro #
G510189773
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Watts
20 W
Voltage
130 V
Bulb Shape
T6.5

Description

Replacement for Satco 20t61/2n/if replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.