Shop ILC
See all product information
Create Account
Replacement for Satco 25s11/n replacement light bulb lamp
Mfr # 25S11/N SATCO
Zoro # G702979618
product price:Â
$
20.79
/ea
Key Features
Voltage
120
Watts
25
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25S11/N SATCO
- Zoro #
- G702979618
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for Satco 25s11/n replacement light bulb lamp