Shop ILC
See all product information
Create Account
Replacement for Satco 300t3q/cl 145mm Bladed replacement light bulb lamp
Mfr # 300T3Q/CL 145MM BLADED SATCO
Zoro # G603015347
product price:Â
$
40.99
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
PIN BLADE
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300T3Q/CL 145MM BLADED SATCO
- Zoro #
- G603015347
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- PIN BLADE
- Bulb Shape
- T3
Description
Replacement for Satco 300t3q/cl 145mm Bladed replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.