Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco 40b9+ Torp. Diamond CUT replacement light bulb lamp, 10PK

  • Mfr # 40B9+ TORP. DIAMOND CUT SATCO

  • Zoro # G410119689


product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Bulb Shape
B9.5
Watts
40 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B9+ TORP. DIAMOND CUT SATCO
Zoro #
G410119689
UPC #
-
Country of Origin
China

Details

Bulb Shape
B9.5
Watts
40 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V

Description

Replacement for Satco 40b9+ Torp. Diamond CUT replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.