Shop ILC
See all product information
Create Account
Replacement for Satco 40r14ncd1 replacement light bulb lamp
Mfr # 40R14NCD1 SATCO
Zoro # G202966538
product price:Â
$
21.15
/ea
Key Features
Voltage
120
Watts
40
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
R14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40R14NCD1 SATCO
- Zoro #
- G202966538
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 40
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- R14
Description
Replacement for Satco 40r14ncd1 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.