Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco 50mr16/s/fl/c 120v replacement light bulb lamp, 12PK

  • Mfr # 50MR16/S/FL/C 120V SATCO

  • Zoro # G110148910


product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
50 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MR16/S/FL/C 120V SATCO
Zoro #
G110148910
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Watts
50 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
MR16

Description

Replacement for Satco 50mr16/s/fl/c 120v replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.