Zoro Homepage

Replacement for Satco 60ca10-130v E26 replacement light bulb lamp, 4PK

  • Mfr # 60CA10-130V E26 SATCO

  • Zoro # G710178676


product price: $48.29
/pk 4, $12.07/ea

Key Features

Bulb Shape
CA10
Watts
60 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60CA10-130V E26 SATCO
Zoro #
G710178676
UPC #
-
Country of Origin
China

Details

Bulb Shape
CA10
Watts
60 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V

Description

Replacement for Satco 60ca10-130v E26 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.