Shop ILC
See all product information
Create Account
Replacement for Satco 60par16/cap/nfl 130 Volt replacement light bulb lamp
Mfr # 60PAR16/CAP/NFL 130 VOLT SATCO
Zoro # G602980592
product price:Â
$
51.69
/ea
Key Features
Voltage
130
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60PAR16/CAP/NFL 130 VOLT SATCO
- Zoro #
- G602980592
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 50
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR16
Description
Replacement for Satco 60par16/cap/nfl 130 Volt replacement light bulb lamp