Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco 6.5mr16/led/40 Foot /50k/120v/gu10 replacement light bulb lamp

  • Mfr # 6.5MR16/LED/40`/50K/120V/GU10 SATCO

  • Zoro # G102817992


product price: $43.95
/ea

Key Features

Voltage
120
Watts
7
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Color Temperature
4100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.5MR16/LED/40`/50K/120V/GU10 SATCO
Zoro #
G102817992
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
7
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Color Temperature
4100
Wattage Equivalency
7

Description

Replacement for Satco 6.5mr16/led/40 Foot /50k/120v/gu10 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.