Shop ILC
See all product information
Create Account
Replacement for Satco 75t4 G8 replacement light bulb lamp, 2PK
Mfr # 75T4 G8 SATCO
Zoro # G810154396
product price:Â
$
34.69
/pk of 2, $17.35/ea
Key Features
Bulb Shape
T4
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Watts
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75T4 G8 SATCO
- Zoro #
- G810154396
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Voltage
- 120 V
- Watts
- 75 W
Description
Replacement for Satco 75t4 G8 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.