Zoro Homepage

Replacement for Satco 7par20/led/25/5000k/120v/d replacement light bulb lamp

  • Mfr # 7PAR20/LED/25/5000K/120V/D SATCO

  • Zoro # G002811847


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
8
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7PAR20/LED/25/5000K/120V/D SATCO
Zoro #
G002811847
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
8
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Color Temperature
5000
Wattage Equivalency
8

Description

Replacement for Satco 7par20/led/25/5000k/120v/d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.