Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco A3675 replacement light bulb lamp, 4PK

  • Mfr # A3675 SATCO

  • Zoro # G510179910


product price: $49.45
/pk 4, $12.36/ea

Key Features

Bulb Shape
C10
Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3675 SATCO
Zoro #
G510179910
UPC #
-
Country of Origin
China

Details

Bulb Shape
C10
Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
40 W

Description

Replacement for Satco A3675 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.