Shop ILC
See all product information
Create Account
Replacement for Satco Cfs7w/850 replacement light bulb lamp, 2PK
Mfr # CFS7W/850 SATCO
Zoro # G110155635
product price:Â
$
48.65
/pk of 2, $24.33/ea
Key Features
Watts
7 W
Bulb Color Temp.
5000 K
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Voltage
45 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFS7W/850 SATCO
- Zoro #
- G110155635
- UPC #
- -
- Country of Origin
- China
- Watts
- 7 W
- Bulb Color Temp.
- 5000 K
- Bulb Shape
- T4
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Voltage
- 45 V
Description
Replacement for Satco Cfs7w/850 replacement light bulb lamp 2 Pack