Zoro Homepage

Replacement for Satco Fo96/730 replacement light bulb lamp, 24PK

  • Mfr # FO96/730 SATCO

  • Zoro # G510140613


product price: $912.99
/pk 24, $38.04/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
59 W
Bulb Color Temp.
3500 K
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO96/730 SATCO
Zoro #
G510140613
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
59 W
Bulb Color Temp.
3500 K
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER

Description

Replacement for Satco Fo96/730 replacement light bulb lamp 24 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.