Shop ILC
See all product information
Create Account
Replacement for Satco Led-1157 replacement light bulb lamp
Mfr # LED-1157 SATCO
Zoro # G402814462
product price:Â
$
22.19
/ea
Key Features
Voltage
12
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-1157 SATCO
- Zoro #
- G402814462
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- T8
Description
Replacement for Satco Led-1157 replacement light bulb lamp