Zoro Homepage

Replacement For SATCO S13115

  • Mfr # S13115

  • Zoro # G607371661


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Watts
130W
Bulb Base Type
Mogul Extended
Bulb Shape
HB77
Length
12.4 in
Amps
1.083A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13115
Zoro #
G607371661
UPC #
-
Country of Origin
China

Dimensions

Length
12.4 in

Details

Watts
130W
Bulb Base Type
Mogul Extended
Bulb Shape
HB77
Amps
1.083A

Description

Replacement For SATCO S13115 LED BASE TYPE EX39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.