Shop ILC
See all product information
Create Account
Replacement for Satco S3260 replacement light bulb lamp, 2PK
Mfr # S3260 SATCO
Zoro # G210158048
product price:Â
$
34.69
/pk 2, $17.35/ea
Key Features
Bulb Shape
G16.5
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
25 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3260 SATCO
- Zoro #
- G210158048
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G16.5
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 25 W
- Voltage
- 120 V
Description
Replacement for Satco S3260 replacement light bulb lamp 2 Pack