Zoro Homepage

Replacement for Satco S3396 replacement light bulb lamp

  • Mfr # S3396 SATCO

  • Zoro # G502794930


product price: $43.15
/ea

Key Features

Bulb Shape
R50
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
40
Watts
40
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3396 SATCO
Zoro #
G502794930
UPC #
-
Country of Origin
China

Details

Bulb Shape
R50
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
40
Watts
40
Voltage
120

Description

Replacement for Satco S3396 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.