Zoro Homepage

Replacement for Satco S5824 replacement light bulb lamp

  • Mfr # S5824 SATCO

  • Zoro # G402979239


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Voltage
132
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5824 SATCO
Zoro #
G402979239
UPC #
-
Country of Origin
China

Details

Voltage
132
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
175

Description

Replacement for Satco S5824 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.