Shop ILC
See all product information
Create Account
Replacement for Satco S6434 replacement light bulb lamp, 25PK
Mfr # S6434 SATCO
Zoro # G210156884
product price:Â
$
631.99
/pk 25, $25.28/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Wattage Equivalency
35 W
Bulb Shape
T5
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6434 SATCO
- Zoro #
- G210156884
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Wattage Equivalency
- 35 W
- Bulb Shape
- T5
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
Replacement for Satco S6434 replacement light bulb lamp 25 Pack