Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for SATCO S7066

  • Mfr # S7066 SATCO

  • Zoro # G402812390


product price: $18.19
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
17.88
Watts
17.88
Voltage
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7066 SATCO
Zoro #
G402812390
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
17.88
Watts
17.88
Voltage
6.5

Description

Replacement for Satco S7066 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.