Shop ILC
See all product information
Create Account
Replacement for Satco S8971 replacement light bulb lamp
Mfr # S8971 SATCO
Zoro # G502818360
product price:Â
$
47.59
/ea
Key Features
Voltage
120
Watts
12
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR30
Color Temperature
2700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S8971 SATCO
- Zoro #
- G502818360
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 12
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR30
- Color Temperature
- 2700
- Wattage Equivalency
- 12
Description
Replacement for Satco S8971 replacement light bulb lamp