Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Satco S9395 replacement light bulb lamp

  • Mfr # S9395 SATCO

  • Zoro # G002814695


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
80
Bulb Base Type
EX39 MOGUL SCREW WITH LONG PRONG
Color Temperature
5000
Wattage Equivalency
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9395 SATCO
Zoro #
G002814695
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
80
Bulb Base Type
EX39 MOGUL SCREW WITH LONG PRONG
Color Temperature
5000
Wattage Equivalency
80

Description

Replacement for Satco S9395 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.