Zoro Homepage
This item is Discontinued.
Ilc Replacement for Satco S9636 replacement light bulb lamp S9636 SATCO

Replacement for Satco S9636 replacement light bulb lamp (Discontinued)

  • Mfr # S9636 SATCO
  • Zoro # G202816116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9636 SATCO
Zoro #
G202816116
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R40
Voltage
120
Watts
12
Wattage Equivalency
12
Color Temperature
4100

Description

Replacement for Satco S9636 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.