Zoro Homepage

Replacement for Satco X5t3 1/4/f 12 Volt Wedge replacement light bulb lamp, 10PK

  • Mfr # X5T3 1/4/F 12 VOLT WEDGE SATCO

  • Zoro # G110124976


product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
5 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5T3 1/4/F 12 VOLT WEDGE SATCO
Zoro #
G110124976
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
5 W
Voltage
12 V

Description

Replacement for Satco X5t3 1/4/f 12 Volt Wedge replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.