Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Scherr Tumico 48-6563-00 replacement light bulb lamp, 10PK

  • Mfr # 48-6563-00 SCHERR TUMICO

  • Zoro # G210125262


product price: $85.85
/pk 10, $8.58/ea
Free Shipping & Returns

Key Features

Bulb Shape
G3.5
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
1.65 W
Voltage
7.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-6563-00 SCHERR TUMICO
Zoro #
G210125262
UPC #
-
Country of Origin
China

Details

Bulb Shape
G3.5
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
1.65 W
Voltage
7.5 V

Description

Replacement for Scherr Tumico 48-6563-00 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.