Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Screen UPM 1000 replacement light bulb lamp, 10PK

  • Mfr # UPM 1000 SCREEN

  • Zoro # G710125199


product price: $57.25
/pk 10, $5.73/ea

Key Features

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
6.63 W
Voltage
6.5 V
Bulb Shape
G6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPM 1000 SCREEN
Zoro #
G710125199
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
6.63 W
Voltage
6.5 V
Bulb Shape
G6

Description

Replacement for Screen UPM 1000 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.