Zoro Homepage

Replacement For SEAGULL LIGHTING 9711932

  • Mfr # 97119-32

  • Zoro # G607327453


product price: $9.15
/ea

Key Features

Voltage
12V
Bulb Base Type
SV8.5-8 FESTOON CAP
Output Watts
10W
Bulb Color Temp.
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97119-32
Zoro #
G607327453
UPC #
-
Country of Origin
China

Details

Voltage
12V
Bulb Base Type
SV8.5-8 FESTOON CAP
Output Watts
10W
Bulb Color Temp.
2800

Description

Replacement For SEAGULL LIGHTING 9711932 XENON KRYPTON FESTOON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.