Zoro Homepage

Replacement For Seeburg Jukebox 6.3 Volt .9 Cp Light Bulb Lamp 10 Pack, 10PK

  • Mfr # 6.3 Volt .9 CP

  • Zoro # G905262203


product price: $83.95
/pk 10, $8.40/ea
Free Shipping & Returns

Key Features

Voltage
6.3
Watts
1.58
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Wattage Equivalency
1.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.3 Volt .9 CP
Zoro #
G905262203
UPC #
-
Country of Origin
China

Details

Voltage
6.3
Watts
1.58
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Wattage Equivalency
1.58

Description

Replacement for Seeburg Jukebox 6.3 Volt .9 CP replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.