Zoro Homepage

Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK

  • Mfr # Sps2 Indicator Panel

  • Zoro # G405262215


product price: $75.65
/pk 10, $7.57/ea
Free Shipping & Returns

Key Features

Voltage
28
Watts
1.68
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
1.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Sps2 Indicator Panel
Zoro #
G405262215
UPC #
-
Country of Origin
China

Details

Voltage
28
Watts
1.68
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
1.68

Description

Replacement for Seeburg Jukebox Sps2 Indicator Panel replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.