Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Serenelife Pl36Wbl Light Bulb Lamp

  • Mfr # PL36WBL

  • Zoro # G505262214


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T4
Color Temperature
6500
Wattage Equivalency
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL36WBL
Zoro #
G505262214
UPC #
-
Country of Origin
China

Details

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T4
Color Temperature
6500
Wattage Equivalency
36

Description

Replacement for Serenelife Pl36wbl replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.