Zoro Homepage

Replacement For Serenelife Prtpslbz42B Light Bulb Lamp

  • Mfr # PRTPSLBZ42B

  • Zoro # G805262167


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T4
Color Temperature
6500
Wattage Equivalency
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTPSLBZ42B
Zoro #
G805262167
UPC #
-
Country of Origin
China

Details

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T4
Color Temperature
6500
Wattage Equivalency
36

Description

Replacement for Serenelife Prtpslbz42b replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.