Zoro Homepage

Replacement For Serenelife Pslbz42 Light Bulb Lamp

  • Mfr # PSLBZ42

  • Zoro # G305262223


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T4
Color Temperature
6500
Wattage Equivalency
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSLBZ42
Zoro #
G305262223
UPC #
-
Country of Origin
China

Details

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T4
Color Temperature
6500
Wattage Equivalency
36

Description

Replacement for Serenelife Pslbz42 replacement Light Bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.