Shop ILC
See all product information
Create Account
Replacement for Sightsational Fiber Optic Santas - 14 TO 24 Inch replacement light bulb lamp
Mfr # SANTAS - 14 TO 24 INCH SIGHTSATIONAL FIBER OPTIC
Zoro # G202980619
product price:Â
$
25.99
/ea
Key Features
Voltage
6
Watts
5
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SANTAS - 14 TO 24 INCH SIGHTSATIONAL FIBER OPTIC
- Zoro #
- G202980619
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 5
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- MR11
Description
Replacement for Sightsational Fiber Optic Santas - 14 TO 24 Inch replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.