Zoro Homepage

Replacement for Signal Stat 2693w replacement light bulb lamp, 10PK

  • Mfr # 2693W SIGNAL STAT

  • Zoro # G810118060


product price: $73.25
/pk 10, $7.33/ea

Key Features

Wattage
26.88 W
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693W SIGNAL STAT
Zoro #
G810118060
UPC #
-
Country of Origin
China

Details

Wattage
26.88 W
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
12.8 V

Description

Replacement for Signal Stat 2693w replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.