Shop ILC
See all product information
Create Account
Replacement for Skytron A1-010-28-1 replacement light bulb lamp
Mfr # A1-010-28-1 SKYTRON
Zoro # G202979620
product price:Â
$
51.39
/ea
Key Features
Voltage
24
Watts
40
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1-010-28-1 SKYTRON
- Zoro #
- G202979620
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 40
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for Skytron A1-010-28-1 replacement light bulb lamp