Replacement for SLI Sylvania Lighting 150q/cl DC BAY 130v replacement light bulb lamp

  • Mfr # 150Q/CL DC BAY 130V SLI SYLVANIA LIGHTING

  • Zoro # G103231872


product price: $47.19
/ea

Key Features

Voltage
130
Watts
150
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150Q/CL DC BAY 130V SLI SYLVANIA LIGHTING
Zoro #
G103231872
UPC #
-
Country of Origin
China

Details

Voltage
130
Watts
150
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2900

Description

Replacement for SLI Sylvania Lighting 150q/cl DC BAY 130v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.